Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Flush Mount Semi Flush 2 Lights Matte Black

  • Mfr # QSF6178MBK

  • Zoro # G112348455


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Glass Finish
Beige Fabric
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
2
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6178MBK
Zoro #
G112348455
UPC #
611728373019
Country of Origin
China

Dimensions

Canopy Size
4.75"W X 10.50"L
Chain Length
4"
Shade Dimensions
4.00 x 4.00 Top 4.00 x 4.00 Bottom 6.00 Side
Cord Length
8 Ft

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Glass Finish
Beige Fabric
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
2
Standards
ETL Listed
Bulb Base Type
Medium
Base Material
STEEL
FINISH
Matte Black
MAX WATTAGE
60W
Design Style
Transitional
Voltage
120V

Description

Cast a warm glow with the Renzo semi-flush mount. A square beige fabric shade surrounds a smaller shade for a unique, layered look. A matte black finish and matching geometric accents add to the transitional feel, making Renzo a perfect choice in any hallway, living room, bedroom, foyer, or home office.


  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Beige Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.