Zoro Homepage

Semi-Flush Mount Semi Flush 2 Lights Matte Black

  • Mfr # QSF6195MBK

  • Zoro # G812348786


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
2
Glass Finish
Clear Painted White Glass
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6195MBK
Zoro #
G812348786
UPC #
611728370902
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Shade Dimensions
3.25 x 3.25 Top 8.00 x 8.00 Bottom 5.00 Side
Cord Length
8 Ft

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
2
Glass Finish
Clear Painted White Glass
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Bulb Base Type
Medium
FINISH
Matte Black
MAX WATTAGE
100W
Standards
ETL Listed
Design Style
Transitional
Base Material
STEEL
Voltage
120V

Description

The Baud semi-flush mount is simple with a modern flourish. The clear painted white glass shade is accentuated by a textured matte black band, adding an extra layer of style. With its matte black finish and versatile design, Baud makes a bold statement in any foyer, hallway, bathroom, or home office.


  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Painted White Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.