Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Flush Mount Semi Flush 3 Lights Matte Black

  • Mfr # QSF6185MBK

  • Zoro # G812348915


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Glass Finish
Alabaster Glass
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
Design Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6185MBK
Zoro #
G812348915
UPC #
611728370988
Country of Origin
China

Dimensions

Canopy Size
5.00"
Shade Dimensions
8.00 Top 5.00 Bottom
Cord Length
8 Ft

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Glass Finish
Alabaster Glass
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
Design Style
Transitional
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
MAX WATTAGE
60W
Base Material
STEEL
FINISH
Matte Black
Voltage
120V
Bulb Base Type
Candelabra
Standards
ETL Listed

Description

The transitional styling of the Danyon semi-flush mount is simple with an elegant flourish. A classic silhouette finished in matte black combines with an alabaster glass shade for a beautiful pairing. This versatile piece makes a perfect choice in any hallway, foyer, home office, living room, or bathroom.


  • •Product Finish: Black
  • •Product Electrical: Candelabra Base
  • •Product Shade: Alabaster Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.