Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Flush Mount Semi Flush 3 Lights Matte Black

  • Mfr # QSF6223MBK

  • Zoro # G212348539


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Glass Finish
Metal
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
3
Canopy Size
5.00"W X 5.00"L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6223MBK
Zoro #
G212348539
UPC #
611728380208
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Cord Length
8 Ft
Shade Dimensions
13.25 Top 6.50 Side

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Glass Finish
Metal
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
3
Bulb Base Type
Candelabra
Voltage
120V
MAX WATTAGE
60W
Design Style
Transitional
Standards
ETL Listed
Base Material
STEEL
FINISH
Matte Black

Description

Matte black and gold make a beautiful, modern industrial pairing in Berner. The semi-flush mount light features a geometric silhouette with concentric black metal bands, painted gold on the inside for a pop of shine. Hang this versatile design in a range of spaces: entryways, bathrooms, home offices, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.