Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Flush Mount Semi Flush 3 Lights Whitewashed Walnut

  • Mfr # QSF5595WA

  • Zoro # G612348627


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
3
Chain Length
8"
Canopy Size
5.00"W X 0.75"L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF5595WA
Zoro #
G612348627
UPC #
611728357545
Country of Origin
China

Dimensions

Chain Length
8"
Canopy Size
5.00"W X 0.75"L
Cord Length
12 Ft

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
3
Bulb Base Type
Candelabra
FINISH
Whitewashed Walnut
Voltage
120V
MAX WATTAGE
60W
Standards
ETL Listed
Design Style
Transitional
Base Material
STEEL

Description

Linear and bold, the Wintergreen semi-flush mount features modern ironwork detailing. Choose the aged walnut finish to add warmth and texture. Or, imbue your space with an airier look by selecting the whitewashed walnut colorway.


  • •Product Finish: Wood
  • •Product Electrical: Candelabra Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.