Zoro Homepage

Semi-Flush Mount Semi Flush 4 Lights Bronze Gold

  • Mfr # QSF6193BGD

  • Zoro # G012348852


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
4
Glass Finish
Clear Beveled Glass
Base Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6193BGD
Zoro #
G012348852
UPC #
611728370957
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
5.00"W X 5.00"L
Shade Dimensions
13.50 Top 7.00 Bottom

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
4
Glass Finish
Clear Beveled Glass
Base Material
STEEL
Bulb Base Type
Candelabra
Design Style
Transitional
MAX WATTAGE
60W
Voltage
120V
Standards
ETL Listed
FINISH
Bronze Gold

Description

Clear beveled glass sets the tone for modern and radiant style in the Renee collection. This simple yet geometrically shaped semi-flush mount dazzles in either a bronze gold or matte black finish. Hang Renee pendants in a kitchen, living room, home office, or bedroom - anywhere you want to add a little luxury.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.