Zoro Homepage

Semi-Flush Mount Semi Flush 4 Lights Brushed Nickel

  • Mfr # QSF6199BN

  • Zoro # G212348737


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Indoor/Outdoor
Indoor
Glass Finish
Opal Glass
Number of Light Bulbs Required
4
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6199BN
Zoro #
G212348737
UPC #
611728370490
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
4.00 x 4.00 Top 5.00 x 5.00 Bottom 5.00 Side

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Indoor/Outdoor
Indoor
Glass Finish
Opal Glass
Number of Light Bulbs Required
4
Standards
ETL Listed
Design Style
Transitional
Base Material
STEEL
Voltage
120V
FINISH
Brushed Nickel
MAX WATTAGE
100W
Bulb Base Type
Medium

Description

Complement any room or home decor with the transitional look of Donahue. This minimalist semi-flush mount comes in your choice of brushed nickel or matte black, two timeless finishes. The rounded opal glass shades complete the look, creating a soft glow that is perfect for any hallway, bedroom, or foyer.


  • •Product Finish: Nickel
  • •Product Electrical: Medium Base
  • •Product Shade: Opal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.