Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Flush Mount Semi Flush 4 Lights Matte Black

  • Mfr # QSF5632MBK

  • Zoro # G612348580


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Number of Light Bulbs Required
4
Indoor/Outdoor
Indoor
Standards
ETL Listed
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF5632MBK
Zoro #
G612348580
UPC #
611728360392
Country of Origin
China

Dimensions

Chain Length
4"
Cord Length
8 Ft
Canopy Size
5.50"W X 5.50"L

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Number of Light Bulbs Required
4
Indoor/Outdoor
Indoor
Standards
ETL Listed
Bulb Base Type
Medium
Base Material
STEEL
MAX WATTAGE
100W
Design Style
Farmhouse
FINISH
Matte Black
Voltage
120V

Description

Cedar Park embraces elements of both industrial and coastal design. Part of the Quoizel Naturals line, this semi-flush mount light features an elegant lattice pattern made of rope instead of the typical metal lines. A matte black finish completes the look, making Cedar Park a perfect complement to a variety of indoor settings.


  • •Product Finish: Black
  • •Product Electrical: Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.