Zoro Homepage

Semi-Flush Mount Semi Flush 4 Lights Matte Black

  • Mfr # QSF6179MBK

  • Zoro # G312348408


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Glass Finish
White Fabric
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
4
Canopy Size
5.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6179MBK
Zoro #
G312348408
UPC #
611728372937
Country of Origin
China

Dimensions

Canopy Size
5.00"
Shade Dimensions
8.00 Top 5.00 Bottom
Cord Length
8 Ft

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Glass Finish
White Fabric
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
4
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Standards
ETL Listed
Bulb Base Type
Medium
MAX WATTAGE
60W
FINISH
Matte Black
Voltage
120V
Design Style
Transitional
Base Material
STEEL

Description

With a gently curving silhouette, Mabry delivers on soft, feminine styling. The white fabric shade pairs beautifully with a matte black finish, adding depth and contrast to the transitional design. Hang the Mabry semi-flush mount in a variety of indoor spaces including a foyer, hallway, bathroom, or bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.