Zoro Homepage

Semi-Flush Mount Semi Flush 4 Lights Matte Black

  • Mfr # QSF6193MBK

  • Zoro # G612348917


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Number of Light Bulbs Required
4
Indoor/Outdoor
Indoor
Glass Finish
Clear Beveled Glass
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6193MBK
Zoro #
G612348917
UPC #
611728370919
Country of Origin
China

Dimensions

Shade Dimensions
13.50 Top 7.00 Bottom
Canopy Size
5.00"W X 5.00"L
Cord Length
8 Ft

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Number of Light Bulbs Required
4
Indoor/Outdoor
Indoor
Glass Finish
Clear Beveled Glass
Bulb Base Type
Candelabra
Design Style
Transitional
MAX WATTAGE
60W
Voltage
120V
FINISH
Matte Black
Standards
ETL Listed
Base Material
STEEL

Description

Clear beveled glass sets the tone for modern and radiant style in the Renee collection. This simple yet geometrically shaped semi-flush mount dazzles in either a bronze gold or matte black finish. Hang Renee pendants in a kitchen, living room, home office, or bedroom - anywhere you want to add a little luxury.


  • •Product Finish: Black
  • •Product Electrical: Candelabra Base
  • •Product Shade: Clear beveled Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.