Zoro Homepage

Semi-Flush Mount Semi Flush 4 Lights Matte Black

  • Mfr # QSF6199MBK

  • Zoro # G812348755


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Glass Finish
Opal Glass
Number of Light Bulbs Required
4
Indoor/Outdoor
Indoor
Design Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6199MBK
Zoro #
G812348755
UPC #
611728370506
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
4.00 x 4.00 Top 5.00 x 5.00 Bottom 5.00 Side

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Glass Finish
Opal Glass
Number of Light Bulbs Required
4
Indoor/Outdoor
Indoor
Design Style
Transitional
Standards
ETL Listed
FINISH
Matte Black
Bulb Base Type
Medium
MAX WATTAGE
100W
Base Material
STEEL
Voltage
120V

Description

Complement any room or home decor with the transitional look of Donahue. This minimalist semi-flush mount comes in your choice of brushed nickel or matte black, two timeless finishes. The rounded opal glass shades complete the look, creating a soft glow that is perfect for any hallway, bedroom, or foyer.


  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Opal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.