Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Flush Mount Semi Flush 4 Lights Matte Black

  • Mfr # QSF6209MBK

  • Zoro # G612348702


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Glass Finish
Clear Crystal Glass
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
4
Shade Dimensions
7.75 Top 5.25 Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6209MBK
Zoro #
G612348702
UPC #
611728379936
Country of Origin
China

Dimensions

Shade Dimensions
7.75 Top 5.25 Side
Canopy Size
5.00"W X 1.00"L
Cord Length
8 Ft

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Glass Finish
Clear Crystal Glass
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
4
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
MAX WATTAGE
60W
Design Style
Transitional
Standards
ETL Listed
FINISH
Matte Black
Base Material
STEEL
Voltage
120V
Bulb Base Type
Candelabra

Description

With a classic finish and clear crystal glass, the Padilla semi-flush mount light is all about sparkle. The crystal glass creates a dazzling illumination effect, adding instant luxury to any setting. Available in brushed nickel or matte black, Padilla ceiling lights are the perfect complement to glam, modern, or contemporary spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.