Zoro Homepage

Semi-Flush Mount Semi Flush 4 Lights Weathered Brass

  • Mfr # QSF6157WS

  • Zoro # G312348538


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Glass Finish
Opal Glass
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
4
Cord Length
12 Ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6157WS
Zoro #
G312348538
UPC #
611728370889
Country of Origin
China

Dimensions

Cord Length
12 Ft
Chain Length
8"
Canopy Size
5.50"W X 5.50"L

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Glass Finish
Opal Glass
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
4
Standards
ETL Listed
Design Style
Farmhouse
Voltage
120V
Base Material
STEEL
FINISH
Weathered Brass
Bulb Base Type
Medium
MAX WATTAGE
100W

Description

Classic meets transitional in the Iota semi-flush mount. A simple weathered brass frame is accentuated by unique joint accents, adding a touch of modern industrial style. Opal glass shades complete the timeless look, emitting a warm ambient glow in a breakfast nook, kitchen, home office, or over a small table.


  • •Product Finish: Brass
  • •Product Electrical: Medium Base
  • •Product Shade: Opal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.