Zoro Homepage

Semi-Flush Mount Semi Flush 5 Lights Weathered Brass

  • Mfr # QSF6158WS

  • Zoro # G312348392


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
5
Bulb Base Type
Candelabra
FINISH
Weathered Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6158WS
Zoro #
G312348392
UPC #
611728372500
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.50 Top 3.50 Bottom 7.50 Side

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
5
Bulb Base Type
Candelabra
FINISH
Weathered Brass
Standards
ETL Listed
Base Material
STEEL
Design Style
Transitional
Voltage
120V
MAX WATTAGE
60W

Description

The Mesquite semi-flush mount radiates modern style with its geometric sputnik design and choice of matte black or weathered brass finish. Hang this versatile piece in a variety of spaces including a bedroom, hallway, home office , or living room. Pair with vintage filament bulbs for an added element of flair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.