Zoro Homepage

Semi-Flush Mount Semii Flush 4 Lights Matte Black

  • Mfr # QSF5600MBK

  • Zoro # G712348596


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Glass Finish
Mercury Glass
Number of Light Bulbs Required
4
Indoor/Outdoor
Indoor
Chain Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF5600MBK
Zoro #
G712348596
UPC #
611728360378
Country of Origin
China

Dimensions

Chain Length
8"
Canopy Size
5.25"W X 0.75"L
Cord Length
12 Ft

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Glass Finish
Mercury Glass
Number of Light Bulbs Required
4
Indoor/Outdoor
Indoor
Voltage
120V
Design Style
Transitional
MAX WATTAGE
60W
Base Material
STEEL
Standards
ETL Listed
FINISH
Matte Black
Bulb Base Type
Candelabra

Description

The Bankston semi-flush mount is stately and sophisticated. The classic drum silhouette features clean, geometric lines in a matte black finish. Rectangular mercury glass panels radiate luxury and cast a welcoming glow in an entryway, living room, or bathroom.


  • •Product Finish: Black
  • •Product Electrical: Candelabra Base
  • •Product Shade: Mercury Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.