
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCSA8603BN
Zoro #
G606152711
UPC #
611728254608
Country of Origin
China
Dimensions
Length
6.25
Width
20
Diameter
20
Depth (In)
5.25
Details
Color
Other
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Lamp Included
No
Dimmable
Yes
Fixture Wattage
60
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
T4
Description
Always in style, the Serena bath series from the chic Platinum collection is a design made for today. The beveled backplate, tailored bar and Brushed Nickel finish paint the perfect canvas to showcase the beautiful glass. The multiple marquis-cut glass is clear and features a stunning sparkling effect.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.