Zoro Homepage

Serenade Bath Bar

  • Mfr # PCSQ8525C

  • Zoro # G306153056


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
4.75
Width
25.25
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSQ8525C
Zoro #
G306153056
UPC #
611728300114
Country of Origin
China

Dimensions

Length
4.75
Width
25.25
Diameter
25.25
Depth (In)
4

Details

Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Serenade
Shade Material
Steel
Color Temp.
3000K
Housing Material
ALUMINUM
Lamp Included
Yes
Dimmable
Yes
Fixture Wattage
40
Standards
ETL Listed
Lighting Certification
ETL
Indoor or Outdoor
Indoor
Includes
Installation Guide
Bulb Base Type
Integrated
Application
Home Lighting
Color Rendering Index
90
Lumens
3291

Description

Simple meets sophisticated in the Serenade vanity light. This contemporary bath bar’s etched glass shade creates a soft, sleek appearance while evenly diffusing the integrated LED. Delicate accents in a lustrous Polished Chrome or Matte Black wrap the shade in added shine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.