Zoro Homepage

Serenade Bath Bar

  • Mfr # PCSQ8532C

  • Zoro # G306153179


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
4.75
Width
32.25
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSQ8532C
Zoro #
G306153179
UPC #
611728300138
Country of Origin
China

Dimensions

Length
4.75
Width
32.25
Diameter
32.25
Depth (In)
4

Details

Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Serenade
Shade Material
Steel
Color Temp.
3000K
Standards
ETL Listed
Housing Material
STEEL
Lamp Included
Yes
Lighting Certification
ETL
Fixture Wattage
53
Dimmable
Yes
Indoor or Outdoor
Indoor
Color Rendering Index
90
Includes
Installation Guide
Application
Home Lighting
Lumens
4431
Bulb Base Type
Integrated

Description

Simple meets sophisticated in the Serenade vanity light. This contemporary bath bar’s etched glass shade creates a soft, sleek appearance while evenly diffusing the integrated LED. Delicate accents in a lustrous Polished Chrome or Matte Black wrap the shade in added shine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.