Zoro Homepage

Serenity Chandelier

  • Mfr # SER5009IF

  • Zoro # G906152541


product price: $969.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Housing Finish
Italian Fresco
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Silver
Length
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SER5009IF
Zoro #
G906152541
UPC #
611728208274
Country of Origin
China

Dimensions

Length
34
Width
30
Diameter
30

Details

Item
Chandelier
Housing Finish
Italian Fresco
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Silver
Voltage
120v
Number of Lights
9
Lamp Included
No
Watts
60
Color
Silver
Lighting Certification
ETL
Standards
ETL Listed
Dimmable
Yes
Collection
Serenity
Material
Steel
FINISH
Italian Fresco

Description

Feminine airy and radiant are just a few words to describe the almost ethereal quality of the Serenity Chandeliers. The swirling fixture appears in motion and is enhanced by the stunning Italian Fresco finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.