Zoro Homepage

Seymour Bath 2 Lights Brushed Nickel

  • Mfr # SEY8614BN

  • Zoro # G912348501


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
2
Style
Modern
Collection Name
Seymour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEY8614BN
Zoro #
G912348501
UPC #
611728373767
Country of Origin
China

Dimensions

Backplate Height
5"
Shade Dimensions
5.25 x 5.25 Top 5.25 x 5.25 Bottom 11.00 Side
Cord Length
6 In
Backplate Width
5"

Details

Item
Bath Light
Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
2
Style
Modern
Collection Name
Seymour
Standards
ETL Listed
Housing Material
COASTAL ARMOUR ALUMINUM
Fixture Type
Medium
Max. Fixture Wattage
100W
Shade Finish
Opal Etched Ribbed Glass
Indoor/ Outdoor
Indoor

Description

The Seymour collection offers versatile, transitional styling for every room in your home. The simple silhouette features opal etched ribbed glass shades that add style while casting a soft glow. Choose from semi-flush mounts, mini pendants, pendants, chandeliers, island lights, or bath lights - all available in your choice of brushed nickel or matte black.


  • •Product Design Style: Transitional
  • •Product Finish: Nickel
  • •Product Electrical: Medium Base
  • •Product Shade: Opal Etched Ribbed Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.