Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seymour Bath 3 Lights Brushed Nickel

  • Mfr # SEY8622BN

  • Zoro # G012348487


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
3
Style
Modern
Collection Name
Seymour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEY8622BN
Zoro #
G012348487
UPC #
611728373774
Country of Origin
China

Dimensions

Backplate Height
5"
Shade Dimensions
5.25 x 5.25 Top 5.25 x 5.25 Bottom 14.25 Side
Backplate Width
5"
Cord Length
6 In

Details

Item
Bath Light
Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
3
Style
Modern
Collection Name
Seymour
Fixture Type
Medium
Max. Fixture Wattage
100W
Housing Material
COASTAL ARMOUR ALUMINUM
Standards
ETL Listed
Indoor/ Outdoor
Indoor
Shade Finish
Opal Etched Ribbed Glass

Description

The Seymour collection offers versatile, transitional styling for every room in your home. The simple silhouette features opal etched ribbed glass shades that add style while casting a soft glow. Choose from semi-flush mounts, mini pendants, pendants, chandeliers, island lights, or bath lights - all available in your choice of brushed nickel or matte black.


  • •Product Design Style: Transitional
  • •Product Finish: Nickel
  • •Product Electrical: Medium Base
  • •Product Shade: Opal Etched Ribbed Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.