Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seymour Chandelier 5 Lights Brushed Nickel

  • Mfr # SEY5026BN

  • Zoro # G512348529


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Collection
Seymour
Material
STEEL
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEY5026BN
Zoro #
G512348529
UPC #
611728373705
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
6.00"W X 1.00"L

Details

Item
Chandelier
Fixture Type
Medium
Fixture Wattage
100W
Collection
Seymour
Material
STEEL
Voltage
120V
Standards
ETL Listed
Glass Finish
Opal Etched Ribbed Glass
Style
Contemporary
Number of Lights
5
Indoor/ Outdoor
Indoor
FINISH
Brushed Nickel

Description

The Seymour collection offers versatile, transitional styling for every room in your home. The simple silhouette features opal etched ribbed glass shades that add style while casting a soft glow. Choose from semi-flush mounts, mini pendants, pendants, chandeliers, island lights, or bath lights - all available in your choice of brushed nickel or matte black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.