Zoro Homepage

Seymour Chandelier 9 Lights Matte Black

  • Mfr # SEY5032MBK

  • Zoro # G012348364


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Voltage
120V
Standards
ETL Listed
Glass Finish
Opal Etched Ribbed Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEY5032MBK
Zoro #
G012348364
UPC #
611728378052
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Shade Dimensions
10.00 Bottom 5.50 Side
Cord Length
6 In

Details

Item
Chandelier
Fixture Type
Medium
Fixture Wattage
100W
Voltage
120V
Standards
ETL Listed
Glass Finish
Opal Etched Ribbed Glass
Collection
Seymour
Material
STEEL
Number of Lights
9
Style
Transitional
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

The Seymour collection offers versatile, transitional styling for every room in your home. The simple silhouette features opal etched ribbed glass shades that add style while casting a soft glow. Choose from semi-flush mounts, mini pendants, pendants, chandeliers, island lights, or bath lights - all available in your choice of brushed nickel or matte black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.