Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seymour Semi Flush 3 Lights Brusjhed Nickel

  • Mfr # SEY1715BN

  • Zoro # G912348655


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Seymour
Number of Light Bulbs Required
3
Glass Finish
Opal Etched Ribbed Glass
Indoor/Outdoor
Indoor
MAX WATTAGE
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEY1715BN
Zoro #
G912348655
UPC #
611728380413
Country of Origin
China

Dimensions

Chain Length
4"
Canopy Size
5.50"
Cord Length
8 Ft

Details

Fixture Series
Seymour
Item
Semi-Flush Mount
Number of Light Bulbs Required
3
Glass Finish
Opal Etched Ribbed Glass
Indoor/Outdoor
Indoor
MAX WATTAGE
100W
Voltage
120V
Base Material
STEEL-WOOD
Standards
ETL Listed
FINISH
Brushed Nickel
Bulb Base Type
Medium
Design Style
Traditional

Description

The Seymour collection offers versatile, transitional styling for every room in your home. The simple silhouette features opal etched ribbed glass shades that add style while casting a soft glow. Choose from semi-flush mounts, mini pendants, pendants, chandeliers, island lights, or bath lights - all available in your choice of brushed nickel or matte black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.