
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCSH2818BCH
Zoro #
G606153541
UPC #
611728314586
Country of Origin
China
Dimensions
Length
19.25
Cord Length
8 ft
Details
Color
Warm
Housing Finish
Black
Style
Interior Lighting; Contemporary
Shade Material
Steel; Smoke Ombre Glass; Smoke Ombre Glass, Smoke Glass
Color Temp.
3000
CRI
90
Lumens Per Watt
100
Dimmable
Yes
Lumens
2000
Description
Take your living space to the next level with the contemporary style of the Shadow collection. The smoke glass shades come in multiple sizes and are suspended at staggered heights for a dramatic look. Finished in Black Chrome and constructed using integrated LED technology, this collection doubles as light source and a work of art.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.