
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCSR8603C
Zoro #
G006153165
UPC #
611728210468
Country of Origin
China
Dimensions
Length
8
Width
23
Diameter
23
Depth (In)
5.5
Details
Color
Other
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Fixture Wattage
40
Lamp Included
No
Dimmable
Yes
Includes
Installation Guide
Application
Home Lighting
Bulb Base Type
T4
Indoor or Outdoor
Indoor
Description
Shimmer aptly named is a new addition to the Platinum Collection. The stunning shades are comprised of tiny metal ringlets and crystals that create an amazing shimmering effect. This stylish series is finished in glossy Polished Chrome and is sure to kick up the wow factor in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.