
Shire Chandelier
Mfr # SHR2818RK
Zoro # G606152360
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Standards
ETL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHR2818RK
Zoro #
G606152360
UPC #
611728287729
Country of Origin
China
Dimensions
Length
24
Diameter
18.25
Width
18.25
Details
Item
Chandelier
Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Standards
ETL Listed
Collection
Shire
Material
Steel
Lighting Certification
ETL
Dimmable
Yes
Lamp Included
No
Voltage
120v
Color
Black
Number of Lights
4
Watts
60
FINISH
Rustic Black
Description
Traditional warmth meets industrial minimalism in the Shire collection. The rubbed black edges on the faux wood frame complements the rustic black finish of the inner rings. Curved arms and candelabra bulbs add classic charm to the chic simplicity of the drop silhouette.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.