Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrine Flush Mount

  • Mfr # SRE1616AGL

  • Zoro # G606153428


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Gold
Length
7
Width
16
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRE1616AGL
Zoro #
G606153428
UPC #
611728289440
Country of Origin
China

Dimensions

Length
7
Width
16
Diameter
16
Overall Width (In)
16
Depth (In)
16

Details

Housing Finish
Aged Gold
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Gold
Item
Flush Mount
Standards
ETL Listed
Fixture Wattage
60
Color
Gold
Lamp Included
No
Lighting Certification
ETL
Includes
Installation Guide
Housing Material
Steel
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
FINISH
Aged Gold

Description

Striking glass accents intensify the Shrine's old-world charm. Beautiful panes of antiqued mercury glass are connected in an accordion-style framework that mimics the angular orientation of the shade's suspension. An aged gold finish is in keeping with the vintage aesthetic and whimsical appeal of this collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.