Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sidwell Chandelier

  • Mfr # SDL5005WS

  • Zoro # G606152469


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Weathered Brass
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Brass
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDL5005WS
Zoro #
G606152469
UPC #
611728287637
Country of Origin
China

Dimensions

Length
20.5
Diameter
26
Width
26

Details

Item
Chandelier
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Brass
Watts
100
Voltage
120v
Lighting Certification
ETL
Lamp Included
No
Standards
ETL Listed
Collection
Sidwell
Color
Brass
Dimmable
Yes
Number of Lights
5
Material
Steel
FINISH
Weathered Brass

Description

Push the boundaries of form and function with the Sidwell collection. Suspended from thick black cables and secured with industrial fittings, the spheres of clear glass showcase the vintage flair of its filament bulbs. Two contrasting sets of arms are joined with decorative bolts and finished in a chic weather brass to complete this edgy favorite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.