
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCH5350AB
Zoro #
G406152515
UPC #
611728344699
Country of Origin
China
Dimensions
Width
34.5
Diameter
34.5
Length
10.5
Details
Item
Chandelier
Housing Finish
Aged Brass
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Brass
Voltage
120v
Material
Steel
Dimmable
Yes
Lamp Included
No
Lighting Certification
ETL
Description
Drawing inspiration from a swivel-arm desk lamp, the Sienna chandelier features a metal shade with a white interior for ample reflection. In your choice of aged brass or antique nickel, this piece features a subtly masculine aesthetic. Sienna makes a great statement piece in a variety of interior settings - from your home office to living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.