
Sienna 6-Light Antique Nickel Chandelier
Mfr # QCH5350AN
Zoro # G606152476
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Nickel
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCH5350AN
Zoro #
G606152476
UPC #
611728344705
Country of Origin
China
Dimensions
Width
34.5
Length
10.5
Diameter
34.5
Details
Item
Chandelier
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Nickel
Material
Steel
Dimmable
Yes
Voltage
120v
Lamp Included
No
Standards
ETL Listed
Number of Lights
6
Watts
60
Color
Nickel
Lighting Certification
ETL
Collection
Sienna
FINISH
Antique Nickel
Description
Drawing inspiration from a swivel-arm desk lamp, the Sienna chandelier features a metal shade with a white interior for ample reflection. In your choice of aged brass or antique nickel, this piece features a subtly masculine aesthetic. Sienna makes a great statement piece in a variety of interior settings - from your home office to living room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.