Zoro Homepage

Sierra 1-Light Matte Black Mini Pendant

  • Mfr # TF5332MBK

  • Zoro # G706153458


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF5332MBK
Zoro #
G706153458
UPC #
611728341988
Country of Origin
China

Dimensions

Length
16
Width
7.25
Diameter
7.25

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Sierra
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Fixture Wattage
100
Standards
ETL Listed
Dimmable
Yes
Material
STEEL
Lamp Included
No
Watts
100
FINISH
Matte Black

Description

Mission-inspired design defines Sierra. This mini pendant features geometric art glass in eye-catching tones of amber and lime. A simple, matte black framework lets the captivating mosaic take center stage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.