Zoro Homepage

Siren Pendant

  • Mfr # SRN5208MK

  • Zoro # G906153067


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
32.5
Housing Finish
Marcado Black
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN5208MK
Zoro #
G906153067
UPC #
611728272541
Country of Origin
China

Dimensions

Length
32.5
Width
28
Diameter
28

Details

Color
Black
Housing Finish
Marcado Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
8
Collection Name
Siren
Shade Material
Steel
Item
Pendant
Fixture Wattage
60
Dimmable
Yes
Lamp Included
No
Material
RESIN
Standards
ETL Listed
Includes
Installation Guide
Watts
60
FINISH
Marcado Black

Description

The Siren chandeliers harmoniously combine metal and wood, a perfect addition to Quoizel's Naturals Collection. The slight crimping the metal straps are visual interest and the thick sash of wood around the center matches the candle holders. The Marcado Black finish complements the overal design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.