Shop QUOIZEL
See all product information
Create Account
Sloane 3-Light Brushed Gold Semi-Flush Mount
- Mfr # SLN1716BRG
- Zoro # G423954918
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Height
9.25 in
Damp/Wet Rating
Damp
Lighting Certification
ETL Listed
Number of Lights
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLN1716BRG
- Zoro #
- G423954918
- UPC #
- 611728393871
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Height
- 9.25 in
- Depth
- 16 in
Details
- Item
- Semi-Flush Mount
- Damp/Wet Rating
- Damp
- Lighting Certification
- ETL Listed
- Number of Lights
- 3
- Voltage
- 120V
- Finish
- Brushed Gold
- Glass Color
- Gold
- Body Material
- Steel
- Fixture Series
- Sloane
- Style
- Traditional
Description
The Sloane semi-flush mount showcases traditional style with clean lines and timeless appeal. Available in brushed nickel, brushed gold, or matte black, it features a white fabric shade that creates a soft, warm glow and inviting ambient light. Its versatile design complements both classic and transitional interiors, making Sloane an ideal choice for bedrooms, hallways, bathrooms, entryways, and home offices.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.