Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solei Chandelier 6 Lights Aged Brass

  • Mfr # PCSEI5028AB

  • Zoro # G312348682


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
60W
Style
Traditional
Material
STEEL
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSEI5028AB
Zoro #
G312348682
UPC #
611728379530
Country of Origin
China

Dimensions

Cord Length
8 Ft
Chain Length
4"
Canopy Size
5.00"W X 5.00"L

Details

Item
Chandelier
Fixture Type
Medium
Fixture Wattage
60W
Style
Traditional
Material
STEEL
Number of Lights
6
Collection
Solei
Voltage
120V
Standards
ETL Listed
Glass Finish
Cloud Glass
Indoor/ Outdoor
Indoor
FINISH
Aged Brass

Description

Cloud glass orbs create an exceptionally beautiful glow in the Solei mini globe chandelier. The distinctive silhouette is finished in aged brass, adding luster and luxury to the transitional design. Because the cloud glass is hand made, each globe may vary slightly due to its unique nature. Part of the popular Platinum by Quoizel collection, Solei pairs well with any modern or contemporary space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.