
Soma Integrated LED Whitewashed Walnut Pendant (Discontinued)
- Mfr # PCSMA2823WA
- Zoro # G306153353
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCSMA2823WA
Zoro #
G306153353
UPC #
611728344941
Country of Origin
China
Dimensions
Length
1.5
Width
23.25
Diameter
23.25
Details
Color
Wood
Housing Finish
Whitewashed Walnut
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Soma
Shade Material
Steel
Item
Pendant
Material
STEEL-GLASS
Includes
Installation Guide
Color Temperature
3000K
Lamp Included
Yes
CRI
90
Standards
ETL Listed
Fixture Wattage
23
Dimmable
Yes
FINISH
Whitewashed Walnut
Description
Channeling nature’s forms and materials, Soma features a wood finish and curved design both as an island light and pendant. Whitewashed walnut gives this piece a sense of organic patina, while LED lights are an eco-friendly addition. Hang Soma in a variety of contemporary settings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.