
Soma Integrated LED Whitewashed Walnut Pendant
Mfr # PCSMA2827WA
Zoro # G706153410
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Color
Wood
Length
1.5
Width
27.25
Housing Finish
Whitewashed Walnut
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCSMA2827WA
Zoro #
G706153410
UPC #
611728344903
Country of Origin
China
Dimensions
Length
1.5
Width
27.25
Diameter
27.25
Details
Color
Wood
Housing Finish
Whitewashed Walnut
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Soma
Shade Material
Steel
Item
Pendant
Lamp Included
Yes
Standards
ETL Listed
Material
STEEL-GLASS
Dimmable
Yes
Fixture Wattage
23
CRI
90
Includes
Installation Guide
Color Temperature
3000K
FINISH
Whitewashed Walnut
Description
Channeling nature’s forms and materials, Soma features a wood finish and curved design both as an island light and pendant. Whitewashed walnut gives this piece a sense of organic patina, while LED lights are an eco-friendly addition. Hang Soma in a variety of contemporary settings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.