
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMV5214MBK
Zoro #
G006152274
UPC #
611728316641
Country of Origin
China
Dimensions
Height
24-3/4 in
Length
14 in
Width
14 in
Cord Length
12 ft
Chain Length
8 in
Canopy Length
5 in
Canopy Width
5 in
Details
Voltage
120V
Lamp Included
No
Max. Fixture Wattage
60
Lamp Quantity
4
Base Material
Steel
Extension
14 in
Bulb Base Type
Candelabra
Room Type
Dining, Kitchen, Entry/Foyer
Description
Add a touch of sophisticated charm to your home with the Somerville collection. This transitional fixture features a lantern style silhouette with an open frame to showcase the candlesticks for an airy and delicate feel. Finished in Matte Black, this collection also comes with interchangeable candle sleeves in a Weathered Brass finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.