
Spellbound Chandelier
Mfr # PCSB5012C
Zoro # G906152978
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Fixture Wattage
40
Glass Color
Chrome
Lighting Certification
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCSB5012C
Zoro #
G906152978
UPC #
611728287859
Country of Origin
China
Dimensions
Width
29
Diameter
29
Length
11
Details
Item
Chandelier
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Fixture Wattage
40
Glass Color
Chrome
Lighting Certification
ETL
Collection
Spellbound
Number of Lights
12
Color
Chrome
Material
Steel
Lamp Included
Yes
Voltage
120v
Dimmable
Yes
Standards
ETL Listed
Watts
40
FINISH
Polished Chrome
Description
Find yourself mesmerized by the vintage beauty of the Spellbound, a stunning member of Platinum by Quoizel. Inspired by the sputnik designs of decades past, this collection is truly retro reimagined. Spheres of shimmering ice glass are encased in outer shades of clear glass, resulting in a glittering display of light. The polished chrome arms and sockets adds a contemporary edge to finish the look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.