Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Spellbound Chandelier PCSBC5012C

Spellbound Chandelier (Discontinued)

  • Mfr # PCSBC5012C
  • Zoro # G606153527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCSBC5012C
Zoro #
G606153527
UPC #
611728317259
Country of Origin
China

Dimensions

Length
11.75
Width
29
Diameter
29

Details

Item
Chandelier
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Fixture Wattage
40
Glass Color
Chrome
Lighting Certification
ETL
Dimmable
Yes
Lamp Included
Yes
Material
Steel
Voltage
120v

Description

Find yourself mesmerized by the vintage beauty of the Spellbound, a stunning member of Platinum by Quoizel. Inspired by the sputnik designs of decades past, this collection is truly retro reimagined. Spheres of shimmering ice glass are encased in outer shades of crystal glass for added glitz, while polished chrome arms and sockets add a contemporary edge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.