Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Linear Chandelier 5 Lights Aged Brass

  • Mfr # SRI551AB

  • Zoro # G312348668


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Standards
ETL Listed
Glass Finish
Cloud Glass
Chain Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRI551AB
Zoro #
G312348668
UPC #
611728380260
Country of Origin
China

Dimensions

Chain Length
8"
Cord Length
12 Ft
Shade Dimensions
8.63 x 8.63 Top 0.38 x 0.38 Bottom 12.00 Side
Canopy Size
5.00"W X 5.00"L

Details

Item
Island Light
Fixture Type
Candelabra
Fixture Wattage
60W
Standards
ETL Listed
Glass Finish
Cloud Glass
Number of Lights
5
Material
STEEL
Voltage
120V
Style
Coastal
Collection
Spherical
Indoor/ Outdoor
Indoor
FINISH
Aged Brass

Description

True to its name, Spherical embodies modern art with its curved lines and unique glass orbs. The sculptural island light is finished in a lustrous aged brass, but the white cloud glass spheres make the real style statement. Hang the Spherical linear chandelier over any kitchen island or bar area for instant, eye-catching illumination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.