Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spieth Outdoor Wall Led Light Concrete

  • Mfr # SPE8406CNC

  • Zoro # G912347504


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Spieth
Standards
ETL Listed
Lamp Included
Y
Canopy Size
5.00"W X 0.75"L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPE8406CNC
Zoro #
G912347504
UPC #
611728366554
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 0.75"L
Shade Dimensions
2.25 x 2.25 Top 7.75 x 7.75 Bottom 4.50 Side
Backplate Height
11.5"
Cord Length
6 In
Backplate Width
5.75"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Spieth
Standards
ETL Listed
Lamp Included
Y
Indoor/ Outdoor
Indoor/Outdoor
Base Material
STEEL
Design Style
Traditional
Finish
Concrete

Description

A stately silhouette and concrete finish make the Spieth lantern a modern industrialist's dream. This outdoor wall sconce opens at the top and bottom, allowing the integrated LED light source to shine through brilliantly. Pair Spieth wall lanterns alone or in a pair to light up a front porch or patio.


  • •Product Design Style: Modern
  • •Product Finish: Concrete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.