Zoro Homepage

Spiral Pendant

  • Mfr # SPL2820K

  • Zoro # G606152667


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
7.5
Housing Finish
Mystic Black
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPL2820K
Zoro #
G606152667
UPC #
611728264331
Country of Origin
China

Dimensions

Length
7.5
Width
20
Diameter
20

Details

Color
Black
Housing Finish
Mystic Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Spiral
Shade Material
Steel
Item
Pendant
Material
RESIN
Lamp Included
No
Watts
100
Standards
ETL Listed
Includes
Installation Guide
Fixture Wattage
100
Dimmable
Yes
FINISH
Mystic Black

Description

With a sense of whimsical, multi-layered style, the Spiral series features a unique fun design. The coiling of the outer metal shade is finished in a deep Mystic Black to match the body of the fixture. The inner fabric shade is a creamy beige and includes an etched glass diffuser to complete the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.