Zoro Homepage

Spiral Semi Flush 3 Lights Light Gold

  • Mfr # SPL1720LG

  • Zoro # G612348740


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Spiral
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
3
Glass Finish
Off White Fabric
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPL1720LG
Zoro #
G612348740
UPC #
611728380390
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
2.25 x 2.25 Top 7.75 x 7.75 Bottom 4.50 Side
Canopy Size
5.00"W X 0.75"L

Details

Fixture Series
Spiral
Item
Semi-Flush Mount
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
3
Glass Finish
Off White Fabric
Standards
ETL Listed
Base Material
STEEL
FINISH
Light Gold
Bulb Base Type
Medium
MAX WATTAGE
100W
Voltage
120V
Design Style
Traditional

Description

With a sense of whimsical, multi-layered style, the Spiral series features a unique and fun design. The coiling of the outer metal shade matches the finish on the body of the fixture for a cohesive look. The inner fabric shade is a creamy beige and includes an etched glass diffuser to complete the look. Available as a semi-flush mount or pendant light, Spiral features a light gold finish for a touch of luxury.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.