
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQR3526RK
Zoro #
G006153530
UPC #
611728322314
Country of Origin
China
Dimensions
Height
23 in
Width
26 in
Length
26 in
Cord Length
12 ft
Shade Size
3.37" x 3.37" Top; 4.25" x 4.25" Bottom; 6.5" Side
Canopy Length
5 in
Canopy Width
5 in
Details
Lamp Quantity
5
Lamp Included
No
Voltage
120V
Max. Fixture Wattage
100
Includes
(2) 0.63"D x 6" and (2) 0.63"D x 12" Down Rods
Extension
26 in
Shade Color
Clear
Bulb Base Type
Medium
Room Type
Dining, Kitchen, Entry/Foyer
Base Material
Steel
Description
Pure, vintage charm. Rated for outdoor use, the Squire chandelier feels both industrial and handmade at once, with its Mason-jar-inspired shades and pipe-like arms. The rustic black finish recalls true vintage character while an extended drop makes it the perfect solution for high-ceiling spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.