Zoro Homepage

Squire Chandelier

  • Mfr # SQR5005RK

  • Zoro # G706153526


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Collection
Squire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR5005RK
Zoro #
G706153526
UPC #
611728271001
Country of Origin
China

Dimensions

Length
23
Width
26
Diameter
26

Details

Item
Chandelier
Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Collection
Squire
Color
Black
Material
Steel
Standards
ETL Listed
Lighting Certification
ETL
Voltage
120v
Watts
100
Lamp Included
No
Dimmable
Yes
Number of Lights
5
FINISH
Rustic Black

Description

Shabby chic, industrial, rustic...the Squire Collection contains all of these elements in one, cohesive design. The fixture body is comprised of pipes and elbows and comes in a Galvanized or Rustic Black finish which features an aged appearance. The beautiful clear glass mason jars are embellished with fruit-inspired designs that encase vintage-style bulbs completing the farmhouse style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.