
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQR538GV
Zoro #
G606153329
UPC #
611728320150
Country of Origin
China
Dimensions
Length
4.25
Canopy Size
11.75 in W x 4.75 in L
Cord Length
8 ft
Details
Item
Medium Base
Finish
Silver
Material
Steel
Suggested Use Location
Kitchen
Extension Rods
(4) 0.63 in D x 6 in and (4) 0.63 in D x 12 in Down Rods
Shade Color
Clear
Product Design
Transitional
Shade Type
Clear
Description
Shabby chic, industrial, rustic...the Squire Collection contains all of these elements in one, cohesive design. The fixture body is comprised of pipes and elbows and comes in a Galvanized or Rustic Black finish which features an aged appearance. The beautiful clear glass mason jars are embellished with fruit-inspired designs that encase vintage-style bulbs completing the farmhouse style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.