Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squire Linear Chandelier

  • Mfr # SQR538RK

  • Zoro # G706153335


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Width
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR538RK
Zoro #
G706153335
UPC #
611728270998
Country of Origin
China

Dimensions

Width
38
Diameter
38
Length
19

Details

Item
Chandelier
Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Color
Black
Lighting Certification
ETL
Dimmable
Yes
Watts
100
Material
Steel
Number of Lights
5
Standards
ETL Listed
Lamp Included
No
Voltage
120v
Collection
Squire
FINISH
Rustic Black

Description

Shabby chic, industrial, rustic...the Squire Collection contains all of these elements in one, cohesive design. The fixture body is comprised of pipes and elbows and comes in a Galvanized or Rustic Black finish which features an aged appearance. The beautiful clear glass mason jars are embellished with fruit-inspired designs that encase vintage-style bulbs completing the farmhouse style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.