Zoro Homepage

Squire Mini Pendant

  • Mfr # SQR1504RK

  • Zoro # G606153459


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
9.5
Width
4.25
Housing Finish
Rustic Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR1504RK
Zoro #
G606153459
UPC #
611728270981
Country of Origin
China

Dimensions

Length
9.5
Width
4.25
Diameter
4.25

Details

Color
Black
Housing Finish
Rustic Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Squire
Shade Material
Steel
Item
Mini Pendant
Fixture Wattage
100
Material
STEEL
Dimmable
Yes
Watts
100
Lamp Included
No
Includes
Installation Guide
Standards
ETL Listed
FINISH
Rustic Black

Description

Shabby chic, industrial, rustic...the Squire Collection contains all of these elements in one, cohesive design. The fixture body is comprised of pipes and elbows and comes in a Galvanized or Rustic Black finish which features an aged appearance. The beautiful clear glass mason jars are embellished with fruit-inspired designs that encase vintage-style bulbs completing the farmhouse style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.