
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQR8701RK
Zoro #
G606153374
UPC #
611728271483
Country of Origin
China
Dimensions
Diameter
4.75
Width
4.75
Length
11.5
Details
Dimmable
Yes
Fixture Voltage
120v
Finish
Rustic Black
Item
Wall Sconce
Glass Color
Black
Fixture Wattage
100
Housing Material
Steel
Lamp Included
No
Lighting Certification
ETL
Lamp Type
Incandescent
Description
Shabby chic, industrial, rustic...the Squire Collection contains all of these elements in one, cohesive design. The fixture body is comprised of pipes and elbows and comes in a Galvanized or Rustic Black finish which features an aged appearance. The beautiful clear glass mason jars are embellished with fruit-inspired designs that encase vintage-style bulbs completing the farmhouse style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.